This product requires certification to purchase.

2-Light Semi-Flush Mount Ceiling Light in Satin Nickel

Millennium Lighting

2-Light Semi-Flush Mount Ceiling Light in Satin Nickel

  • Fast #
  • Part #M4771SN
  • Item #9500056
  • Manufacturer Part #4771-SN
4.2 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Semi-Flush Mount Ceiling Light in Satin Nickel

  • Fast #
  • Part #M4771SN
  • Item #9500056
  • Manufacturer Part #4771-SN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13 in
Height
11-1/2 in
Width
13 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
No
Glass Type
Faux Alabaster
Installation Type
Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number of Lights
2
Proposition 65
Y
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Type
M4771SN
UL Listed
Yes
UPC
842639030023