This product requires certification to purchase.

4-Light Pendant Light in Matte Black

Millennium Lighting

4-Light Pendant Light in Matte Black

  • Fast #
  • Part #M3234MB
  • Item #7732989
  • Manufacturer Part #3234-MB
3.2 out of 5 Customer Rating
Brand image
Millennium Lighting

4-Light Pendant Light in Matte Black

  • Fast #
  • Part #M3234MB
  • Item #7732989
  • Manufacturer Part #3234-MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
18 in
Width
12 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number of Lights
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639020581