This product requires certification to purchase.

3-Light Vanity Fixture in Matte Black

Millennium Lighting

Camellia 3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M21003MB
  • Item #10241864
  • Manufacturer Part #21003-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Camellia 3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M21003MB
  • Item #10241864
  • Manufacturer Part #21003-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom
  • Compatible with standard wall dimmer
  • Suitable for use in damp locations
  • Includes all mounting hardware
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
9-1/2 in
Width
22 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Camellia
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number of Lights
3
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
M21003MB
UL Listed
No
UPC
842639039880