This product requires certification to purchase.

10-Light Chandelier Ceiling Light in Matte Black Modern Gold

Millennium Lighting

Carruth 10-Light Chandelier Ceiling Light in Matte Black Modern Gold

  • Fast #
  • Part #M9510MBMG
  • Item #9927046
  • Manufacturer Part #9510-MB/MG
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Carruth 10-Light Chandelier Ceiling Light in Matte Black Modern Gold

  • Fast #
  • Part #M9510MBMG
  • Item #9927046
  • Manufacturer Part #9510-MB/MG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
45 in
Height
32 in
Width
45 in
Characteristics & Features
Collection
Carruth
Color Finish Category
Blacks
Color Finish Name
Matte Black, Modern Gold
Dimmable
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
10
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
842639035998