This product requires certification to purchase.

2-Light Semi-Flush Mount Ceiling Light in Rubbed Bronze

Millennium Lighting

Durham 2-Light Semi-Flush Mount Ceiling Light in Rubbed Bronze

  • Fast #
  • Part #M3152RBZ
  • Item #7731083
  • Manufacturer Part #3152-RBZ
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Durham 2-Light Semi-Flush Mount Ceiling Light in Rubbed Bronze

  • Fast #
  • Part #M3152RBZ
  • Item #7731083
  • Manufacturer Part #3152-RBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13-1/2 in
Height
10-1/2 in
Width
13-1/2 in
Characteristics & Features
Collection
Durham
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Dimmable
No
Glass Type
Etched White
Installation Type
Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639016140