This product requires certification to purchase.

2-Light Semi-Flush Mount Ceiling Light in Satin Nickel

Millennium Lighting

Durham 2-Light Semi-Flush Mount Ceiling Light in Satin Nickel

  • Fast #
  • Part #M3152SN
  • Item #7732466
  • Manufacturer Part #3152-SN
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Durham 2-Light Semi-Flush Mount Ceiling Light in Satin Nickel

  • Fast #
  • Part #M3152SN
  • Item #7732466
  • Manufacturer Part #3152-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Durham
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
13-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched White
Height:
10-1/2 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Transitional
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639016249
Volts:
120V
Watts:
60 W
Width:
13-1/2 in