This product requires certification to purchase.

3-Light Vanity Fixture in Rubbed Bronze

Millennium Lighting

Durham 3-Light Vanity Fixture in Rubbed Bronze

  • Fast #
  • Part #M3183RBZ
  • Item #7732806
  • Manufacturer Part #3183-RBZ
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Durham 3-Light Vanity Fixture in Rubbed Bronze

  • Fast #
  • Part #M3183RBZ
  • Item #7732806
  • Manufacturer Part #3183-RBZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6 in
Height
7-22/25 in
Width
22 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Durham
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Dimmable
No
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639016195