This product requires certification to purchase.

2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Black

Millennium Lighting

Evanton 2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Black

  • Fast #
  • Part #M4122PBK
  • Item #9828428
  • Manufacturer Part #4122-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Evanton 2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Black

  • Fast #
  • Part #M4122PBK
  • Item #9828428
  • Manufacturer Part #4122-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • As twilight sets in, look to quality outdoor lighting to wrap your home in a warm and welcoming glow. Select outdoor fixtures that not only provide much needed illumination, but also a sense of style and grace and work to define your home’s design. Light bulb not included.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
5-1/4 in
Width
12 in
Characteristics & Features
Collection
Evanton
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Clear
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
Type
M4122PBK
UL Listed
Yes
UPC
842639031969