This product requires certification to purchase.

2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Bronze

Millennium Lighting

Evanton 2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Bronze

  • Fast #
  • Part #M4122PBZ
  • Item #9828419
  • Manufacturer Part #4122-PBZ
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Evanton 2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Bronze

  • Fast #
  • Part #M4122PBZ
  • Item #9828419
  • Manufacturer Part #4122-PBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • As twilight sets in, look to quality outdoor lighting to wrap your home in a warm and welcoming glow. Select outdoor fixtures that not only provide much needed illumination, but also a sense of style and grace and work to define your home’s design. Light bulb not included.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Evanton
Color Finish Category:
Bronze Tones
Color Finish Name:
Powder Coated Bronze
Depth:
12 in
Dimmable:
No
Glass Type:
Clear
Height:
5-1/4 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M4122PBZ
UL Listed:
Yes
UPC:
842639031976
Volts:
120V
Watts:
120 W
Width:
12 in