This product requires certification to purchase.

2-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Fetterton 2-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2971PBK
  • Item #9536070
  • Manufacturer Part #2971-PBK
3.7 out of 5 Customer Rating
Brand image
Millennium Lighting

Fetterton 2-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2971PBK
  • Item #9536070
  • Manufacturer Part #2971-PBK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fetterton
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Dimmable:
No
Glass Type:
Clear
Height:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive harm – www.P65Warnings.com
UL Listed:
Yes
UPC:
842639031228
Volts:
120V
Wall Sconce Type:
Gooseneck
Watts:
60 W
Width:
7 in