This product requires certification to purchase.

3-Light Outdoor Hanging Lantern in Powder Coated Black

Millennium Lighting

Fetterton 3-Light Outdoor Hanging Lantern in Powder Coated Black

  • Fast #
  • Part #M2973PBK
  • Item #9536128
  • Manufacturer Part #2973-PBK
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Fetterton 3-Light Outdoor Hanging Lantern in Powder Coated Black

  • Fast #
  • Part #M2973PBK
  • Item #9536128
  • Manufacturer Part #2973-PBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Great fixture to illuminate porches, patios and entryways
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11 in
Height
19-3/4 in
Width
11 in
Characteristics & Features
Collection
Fetterton
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Craftsman
Material
Metal
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.com
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
Type
M2973PBK
UL Listed
Yes
UPC
842639031136