This product requires certification to purchase.

8-Light Chandelier Ceiling Light in Matte Black

Millennium Lighting

Florence 8-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M46708MB
  • Item #10198080
  • Manufacturer Part #46708-MB
3.2 out of 5 Customer Rating
Brand image
Millennium Lighting

Florence 8-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M46708MB
  • Item #10198080
  • Manufacturer Part #46708-MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This modern eight-light wagon wheel chandelier uses a candelabra bulb base with 60 watts per bulb.
  • Available in matte black finish
  • 1 Year limited manufacturer's warranty
  • Works well with a vaulted ceiling and is sloped ceiling compatible
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
27 in
Width
28 in
Characteristics & Features
Collection
Florence
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Glass, Metal
Number of Lights
8
Number of Tiers
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
7200
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
M46708MB
UL Listed
Yes
UPC
842639039507