This product requires certification to purchase.

1-Light Pendant Light in Satin Nickel

Millennium Lighting

Ivey Lake 1-Light Pendant Light in Satin Nickel

  • Fast #
  • Part #M9801SN
  • Item #9256941
  • Manufacturer Part #9801-SN
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Ivey Lake 1-Light Pendant Light in Satin Nickel

  • Fast #
  • Part #M9801SN
  • Item #9256941
  • Manufacturer Part #9801-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4-3/4 in
Height
46 in
Width
4-3/4 in
Characteristics & Features
Collection
Ivey Lake
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
No
Glass Type
Etched White
Installation Type
Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
1
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Yes
UPC
842639028860