This product requires certification to purchase.

3-Light Pendant Light in Rubbed Bronze

Millennium Lighting

Ivey Lake 3-Light Pendant Light in Rubbed Bronze

  • Fast #
  • Part #M9823RBZ
  • Item #9904182
  • Manufacturer Part #9823-RBZ
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Ivey Lake 3-Light Pendant Light in Rubbed Bronze

  • Fast #
  • Part #M9823RBZ
  • Item #9904182
  • Manufacturer Part #9823-RBZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
11 in
Height
16-3/4 in
Width
11 in
Characteristics & Features
Collection
Ivey Lake
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Dimmable
No
Glass Type
Etched
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Type
M9823RBZ
UL Listed
Yes
UPC
842639036353