This product requires certification to purchase.

1-Light Outdoor Hanging Lantern Powder Coated Black

Millennium Lighting

Oakland 1-Light Outdoor Hanging Lantern Powder Coated Black

  • Fast #
  • Part #M42635PBK
  • Item #10198077
  • Manufacturer Part #42635-PBK
3.8 out of 5 Customer Rating
Brand image
Millennium Lighting

Oakland 1-Light Outdoor Hanging Lantern Powder Coated Black

  • Fast #
  • Part #M42635PBK
  • Item #10198077
  • Manufacturer Part #42635-PBK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Great for use as a porch light, garage light and more
  • Available in a Powder Coated Black finish
  • 1 Year limited manufacturer's warranty
  • Works with LED, incandescent, fluorescent, and halogen bulbs
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Height
19-31/50 in
Width
10-1/2 in
Characteristics & Features
Collection
Oakland
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern, Contemporary
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
900
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
M42635PBK
UL Listed
Yes
UPC
842639039293