This product requires certification to purchase.

1-Light Angle Shade Sconce in Satin Black

Millennium Lighting

R Series 1-Light Angle Shade Sconce in Satin Black

  • Fast #
  • Part #MRAS10SB
  • Item #7731373
  • Manufacturer Part #RAS10-SB
4.8 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Angle Shade Sconce in Satin Black

  • Fast #
  • Part #MRAS10SB
  • Item #7731373
  • Manufacturer Part #RAS10-SB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This products is available in a variety of finishes.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Height
11 in
Width
10 in
Characteristics & Features
Collection
R Series
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
No
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639008824