This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Natural Copper

Millennium Lighting

R Series 1-Light Outdoor Wall Sconce in Natural Copper

  • Fast #
  • Part #MRWHWB8NC
  • Item #7737282
  • Manufacturer Part #RWHWB8-NC
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Outdoor Wall Sconce in Natural Copper

  • Fast #
  • Part #MRWHWB8NC
  • Item #7737282
  • Manufacturer Part #RWHWB8-NC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Natural Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Requires (1) 100 watt medium (E26) bulb required
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-3/4 in
Width
8 in
Characteristics & Features
Collection
R Series
Color Finish Category
Copper Tones
Color Finish Name
Natural Copper
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639020888