This product requires certification to purchase.

1-Light Warehouse Shade in Satin Black

Millennium Lighting

R Series 1-Light Warehouse Shade in Satin Black

  • Fast #
  • Part #MRWHS17SB
  • Item #7194537
  • Manufacturer Part #RWHS17-SB
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Warehouse Shade in Satin Black

  • Fast #
  • Part #MRWHS17SB
  • Item #7194537
  • Manufacturer Part #RWHS17-SB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
17 in
Height
9-1/4 in
Width
17 in
Characteristics & Features
Collection
R Series
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
No
Light Bulb Type
Incandescent
Lighting Style
Transitional
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639008572