This product requires certification to purchase.

1-Light Warehouse Shade in Satin Green

Millennium Lighting

R Series 1-Light Warehouse Shade in Satin Green

  • Fast #
  • Part #MRWHS17SG
  • Item #7737011
  • Manufacturer Part #RWHS17-SG
5 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series 1-Light Warehouse Shade in Satin Green

  • Fast #
  • Part #MRWHS17SG
  • Item #7737011
  • Manufacturer Part #RWHS17-SG
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Greens
Color Finish Name:
Satin Green
Dimmable:
No
ETL Listed:
No
Height:
9-1/4 in
Lighting Style:
Retro
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639008602
Volts:
120V
Watts:
200 W
Width:
17 in