This product requires certification to purchase.

Goose Neck in Satin Black

Millennium Lighting

R Series Goose Neck in Satin Black

  • Fast #
  • Part #MRGN22SB
  • Item #7737387
  • Manufacturer Part #RGN22-SB
3.9 out of 5 Customer Rating
Brand image
Millennium Lighting

R Series Goose Neck in Satin Black

  • Fast #
  • Part #MRGN22SB
  • Item #7737387
  • Manufacturer Part #RGN22-SB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in a variety of finishes
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Height
6-1/2 in
Length
21-1/2 in
Width
21-1/2 in
Characteristics & Features
Collection
R Series
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
No
Material
Metal
Number of Lights
0
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
No
Product Type
Stem
UL Listed
Yes
UPC
842639008329