This product requires certification to purchase.

120W Incandescent 2-Light 12.75in. Outdoor Wall Sconce in Black / Frosted Glass

Millennium Lighting

Vegas 120W Incandescent 2-Light 12.75in. Outdoor Wall Sconce in Black / Frosted Glass

  • Fast #
  • Part #M42002PBK
  • Item #10241977
  • Manufacturer Part #42002-PBK
4.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Vegas 120W Incandescent 2-Light 12.75in. Outdoor Wall Sconce in Black / Frosted Glass

  • Fast #
  • Part #M42002PBK
  • Item #10241977
  • Manufacturer Part #42002-PBK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimal for use as a porch light, patio light, and garage light
  • This outdoor wall sconce is 4.75 in. width x 12.75 in. height
  • Suitable for outdoor use
  • Uses two 60-Watt bulbs
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vegas
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Depth:
5-87/100 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frosted
Height:
12-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
Yes
UPC:
842639042910
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
120 W
Width:
4-3/4 in