This product requires certification to purchase.

2-Light Outdoor Wall Sconce in Matte Black

Millennium Lighting

Vegas 2-Light Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #M8002MB
  • Item #8208749
  • Manufacturer Part #8002-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Vegas 2-Light Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #M8002MB
  • Item #8208749
  • Manufacturer Part #8002-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Great way to eliminate your space
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-71/100 in
Height
14 in
Width
4-1/2 in
Characteristics & Features
Collection
Vegas
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Sandblast
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639025371