This product requires certification to purchase.

2-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

Millennium Lighting

Verlana 2-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M2710BN
  • Item #9904156
  • Manufacturer Part #2710-BN
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Verlana 2-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M2710BN
  • Item #9904156
  • Manufacturer Part #2710-BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
11 in
Width
11 in
Characteristics & Features
Collection
Verlana
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
Type
M2710BN
UL Listed
Yes
UPC
842639036841