This product requires certification to purchase.

1-Light Outdoor Post Lantern in Powder Coated Black

Millennium Lighting

Wheatland 1-Light Outdoor Post Lantern in Powder Coated Black

  • Fast #
  • Part #M4581PBK
  • Item #9857753
  • Manufacturer Part #4581-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Wheatland 1-Light Outdoor Post Lantern in Powder Coated Black

  • Fast #
  • Part #M4581PBK
  • Item #9857753
  • Manufacturer Part #4581-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/2 in
Height
17-63/100 in
Width
7-1/2 in
Characteristics & Features
Collection
Wheatland
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Clear, Seeded
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
M4581PBK
UL Listed
Yes
UPC
842639035462