This product requires certification to purchase.

4 in. Cast Iron Flanged Wheel Handle Plug Valve

Milliken Valve

Millcentric® 4 in. Cast Iron Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M601EP
  • Item #1755647
  • Manufacturer Part #601E
5 out of 5 Customer Rating
Brand image
Milliken Valve

Millcentric® 4 in. Cast Iron Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M601EP
  • Item #1755647
  • Manufacturer Part #601E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Computer aided design
  • High integrity casting
  • CNC manufacturing delivers consistent sizes on all components
  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufacturing techniques
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9 in
Valve Size
4 in
Characteristics & Features
Coating
Epoxy
Collection
Millcentric®
Material
Cast Iron, Nickel
Material Type
A126
Valve Body Material
Cast Iron
Valve Body Style
Flanged
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Nickel
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI 125, ANSI A21.11, ANSI B16.1
ASTM
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-138
AWWA
AWWA C-504, AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
FM Approved
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No