This product requires certification to purchase.

1/4 in. 3000# Threaded Bull Plug Forged Steel A105

Mills Iron Works

1/4 in. 3000# Threaded Bull Plug Forged Steel A105

  • Fast #
  • Part #BSHBPB
  • Item #1333994
  • Manufacturer Part #BP07ZIA2
5 out of 5 Customer Rating
Brand image
Mills Iron Works

1/4 in. 3000# Threaded Bull Plug Forged Steel A105

  • Fast #
  • Part #BSHBPB
  • Item #1333994
  • Manufacturer Part #BP07ZIA2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 1-1/4 in thru 2 in hex bull plugs: Use double extra heavy price
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Bull Plug
Head Style
Hex Head
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11
ASTM
ASTM A105
Origin
Domestic