This product requires certification to purchase.

1/2 in. Right Angle Impact Wrench w/ Pin Detent (Bare Tool)

Milwaukee®

1/2 in. Right Angle Impact Wrench w/ Pin Detent (Bare Tool)

  • Fast #
  • Part #M2565P20
  • Item #8541949
  • Manufacturer Part #2565P-20
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 in. Right Angle Impact Wrench w/ Pin Detent (Bare Tool)

  • Fast #
  • Part #M2565P20
  • Item #8541949
  • Manufacturer Part #2565P-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultimate Fit
  • Most durable, SHOCKZONE™ shank absorbs peak torque
  • Long Lasting Tip, Wear Guard™
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE™ shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification
  • Designed for use with impact Driver Bits and drill Driver Bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-49/50 in
Length
14-17/100 in
Weight
3.26 lb
Width
2-8/25 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Electrical & Operational Information
Drive Type
Pin Detent
Volts
12V
Warranty & Product Information
Type
M2565P22
UPC
045242559053