This product requires certification to purchase.

1/4 Drv To 3/8 Drv Adpt

Milwaukee®

1/4 Drv To 3/8 Drv Adpt

  • Fast #
  • Part #M49666720
  • Item #9381050
  • Manufacturer Part #49-66-6720
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 Drv To 3/8 Drv Adpt

  • Fast #
  • Part #M49666720
  • Item #9381050
  • Manufacturer Part #49-66-6720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized for use with 1/4" drive impact wrenches and ratchets
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Made with forged impact steel for durability in high torque applications
  • 1/4" drive -<gt/> 3/8" drive impact socket adapter
  • Optimized for use with 3/8" drive impact sockets
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Bit Sizes
1/4 in
Length
961/1000 in
Number of Pieces
1 Piece
Characteristics & Features
Material
Forged Steel
Shank Style
Square
Warranty & Product Information
Product Type
Adapter
Type
M49666720
UPC
045242580484