This product requires certification to purchase.

1/8 - 5/16 x 1/8 in. SDS-Max Drill Bit 4-Piece

Milwaukee®

1/8 - 5/16 x 1/8 in. SDS-Max Drill Bit 4-Piece

  • Fast #
  • Part #M48208988
  • Item #9051599
  • Manufacturer Part #48-20-8988
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/8 - 5/16 x 1/8 in. SDS-Max Drill Bit 4-Piece

  • Fast #
  • Part #M48208988
  • Item #9051599
  • Manufacturer Part #48-20-8988
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 120 Pallet: 15120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Exact start tip for minimal bit walking
  • For use in glass and ceramic tile
  • Ideal for tile applications in kitchen and bath
  • Not recommended for porcelain tile
  • Kit includes (1) 1/8 in (1) 3/16 in (1) 1/4 in and (1) 5/16 in sizes
  • Reinforced carbide head for increased durability
  • Sharpened carbide for faster tile drilling
  • Precision-ground carbide for clean holes
  • For use in drill/drivers
  • 3-Flat shank for reduced bit slippage
  • Requires Certification

Specifications

Application:
Ceramic Tile, Glass
Bit Diameter(s) (In):
1/8 in, 3/8 in, 1/4 in, 5/16 in
Bit Sizes:
1/8 in, 3/16 in, 1/4 in, 5/16 in
Drill Bit Type:
Specialty
Length:
5-1/4
Material:
Carbide
Number of Pieces:
4 Piece
Number of Tools Included:
4
Shank Size:
1/8
Shank Style:
SDS-Max
UPC:
045242542260