This product requires certification to purchase.

1-1/4 in. x 2 ft. to 6 ft. Expandable Hose

Milwaukee®

1-1/4 in. x 2 ft. to 6 ft. Expandable Hose

  • Fast #
  • Part #M49902014
  • Item #10334688
  • Manufacturer Part #49-90-2014
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/4 in. x 2 ft. to 6 ft. Expandable Hose

  • Fast #
  • Part #M49902014
  • Item #10334688
  • Manufacturer Part #49-90-2014
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with 0880-20 and 0970-20
  • Collapses down to 2' for easy storage
  • Expands to 6' in length for greater reach
  • Quarter turn design locks hose into place
  • Removable hose end for use with 49-90-2018 adapter
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
7 in
Weight
1.1 lb
Width
4-1/4 in
Characteristics & Features
Material
Plastic
Number of Tools Included
1
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
M49902014
UPC
045242846030