This product requires certification to purchase.

1-1/8 in. Racheting Combination Wrench

Milwaukee®

1-1/8 in. Racheting Combination Wrench

  • Fast #
  • Part #M45969236
  • Item #9855121
  • Manufacturer Part #45-96-9236
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/8 in. Racheting Combination Wrench

  • Fast #
  • Part #M45969236
  • Item #9855121
  • Manufacturer Part #45-96-9236
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Double-stacked pawls
  • MAX BITE™ Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Lifetime Guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
8 in
Height
1/2 in
Length
15-47/100 in
Maximum Capacity
1-1/8 in
Number of Pieces
1 Piece
Size
8 in
Weight
2.24 lb
Width
2-14/25 in
Characteristics & Features
Handle Type
I-Beam
Material
Chrome Vanadium Steel
Number Of Points
1-point
Number of Tools Included
1
Tool Type
Combination Wrench
WrenchType
Combination
Warranty & Product Information
Type
M45969236
UPC
045242620722