This product requires certification to purchase.

1-5/8" Ratcheting Pipe Cutter

Milwaukee®

1-5/8" Ratcheting Pipe Cutter

  • Fast #
  • Part #M48224220
  • Item #14296414
  • Manufacturer Part #48-22-4220
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

1-5/8" Ratcheting Pipe Cutter

  • Fast #
  • Part #M48224220
  • Item #14296414
  • Manufacturer Part #48-22-4220
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Straight, Easy Cuts
  • Sharp Blade
  • Durable Stainless-Steel Blade
  • Easy, One-Handed Side Lock
  • Lanyard Hole - Tether Ready
  • 1-5/8" Max Capacity
  • Ergonomic Handle Design
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Blade Length (in):
1-5/8 in
Blade Material:
Stainless Steel
Cutting Capacity:
1-5/8 in
Material:
Metal
Type:
M48224220
UPC:
045242339495