This product requires certification to purchase.

1-Tool 4-57/100 in. Hex Key

Milwaukee®

1-Tool 4-57/100 in. Hex Key

  • Fast #
  • Part #M48222182
  • Item #9997195
  • Manufacturer Part #48-22-2182
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

1-Tool 4-57/100 in. Hex Key

  • Fast #
  • Part #M48222182
  • Item #9997195
  • Manufacturer Part #48-22-2182
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easiest key access - Elevated key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • 8-key folding hex key set - metric
  • Full metal body for added durability
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black oxide key finish resists rust and corrosion
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
4-57/100 in
Number of Pieces
1 Piece
Size
1.5 mm - 8 mm
Weight
0.47 lb
Width
1-61/100 in
Characteristics & Features
Color Finish Name
Red, Black
Handle Type
Ergonomic
Material
Aluminum, Steel
Number of Tools Included
1
Tool Type
Hex Key
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
GSA Approved
No
UPC
045242630585