This product requires certification to purchase.

10-24 AWG Compact Dipped Grip Wire Stripper & Cutter

Milwaukee®

10-24 AWG Compact Dipped Grip Wire Stripper & Cutter

  • Fast #
  • Part #M48223043
  • Item #10256393
  • Manufacturer Part #48-22-3043
5 out of 5 Customer Rating
Brand image
Milwaukee®

10-24 AWG Compact Dipped Grip Wire Stripper & Cutter

  • Fast #
  • Part #M48223043
  • Item #10256393
  • Manufacturer Part #48-22-3043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean, Accurate Stripping
  • Clean Strips, Precise Wire Fit
  • Smooth Cuts - Curved Cut Edge
  • Easy Storage, Compact Size
  • Strips 10-22 Solid & 12-24 Stranded AWG wire
  • Easy Access Swing Lock
  • High-Contrast Markings
  • Loop Holes
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
2 in
Depth
1-47/50 in
Handle Length (in)
3 in
Height
6-12/25 in
Jaw Capacity (in)
1/2 in
Weight
0.27 lb
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red, Black
Handle Material
Metal
Material
Metal
Number of Tools Included
1
Tool Type
Wire Strippers
Warranty & Product Information
Application
Stripping, Cutting
Type
M48223043
UL Listed
No
UPC
045242847501