This product requires certification to purchase.

11-Piece SAE Combination Wrench Set in Chrome Vanadium Steel

Milwaukee®

11-Piece SAE Combination Wrench Set in Chrome Vanadium Steel

  • Fast #
  • Part #M48229411
  • Item #9767229
  • Manufacturer Part #48-22-9411
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

11-Piece SAE Combination Wrench Set in Chrome Vanadium Steel

  • Fast #
  • Part #M48229411
  • Item #9767229
  • Manufacturer Part #48-22-9411
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MAX BITE™ Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Chrome Plated
  • Rust Protection
  • Organized Storage Solution
  • Lifetime Guarantee
  • Requires Certification
Dimensions & Measurements
Height
1-3/5 in
Length
11-1/5 in
Maximum Capacity
7/8 in
Number of Pieces
11 Piece
Weight
3.7 lb
Width
15-3/10 in
Characteristics & Features
Number of Tools Included
11
Tool Type
Combination Wrench Set
WrenchType
Combination
Warranty & Product Information
Type
M48229411
UPC
045242744145