This product requires certification to purchase.

13/32 in. Cutter and Chisel SDS-Plus Drill Bit

Milwaukee®

13/32 in. Cutter and Chisel SDS-Plus Drill Bit

  • Fast #
  • Part #M48207662
  • Item #9935729
  • Manufacturer Part #48-20-7662
5 out of 5 Customer Rating
Brand image
Milwaukee®

13/32 in. Cutter and Chisel SDS-Plus Drill Bit

  • Fast #
  • Part #M48207662
  • Item #9935729
  • Manufacturer Part #48-20-7662
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes remove dust faster reducing heat & delivering up to 20% more holes per battery charge
  • German made
  • Meets ANSI B212.15 to fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Ideal for concrete with rebar and masonry
  • Chisels made from high grade steel
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
5/32 in, 1/4 in, 3/16 in, 3/8 in
Bit Length
6
Depth
1-9/20 in
Diameter
3/8 in
Drilling Depth (in)
4 in
Height
2-13/100 in
Length
7-63/100 in
Number of Pieces
6 Piece
Shank Size
13/32 in
Weight
1.33 lb
Width
3-9/10 in
Characteristics & Features
Color Finish Name
Silver, Red
Drill Bit Type
Chisel, Cutter
Magnetic
No
Material
Carbide
Number of Tools Included
1
Shank Style
SDS-Plus
Tool Type
Drill Bit
Warranty & Product Information
Application
Rebar
UL Listed
No
UPC
045242751358