This product requires certification to purchase.

13-23/100 in. Customizable Foam Insert

Milwaukee®

13-23/100 in. Customizable Foam Insert

  • Fast #
  • Part #M48228451
  • Item #7904238
  • Manufacturer Part #48-22-8451
4 out of 5 Customer Rating
Brand image
Milwaukee®

13-23/100 in. Customizable Foam Insert

  • Fast #
  • Part #M48228451
  • Item #7904238
  • Manufacturer Part #48-22-8451
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Part of the PACKOUT™ modular storage system
  • Layered foam for easy customization
  • Durable construction provides increased protection for tools
  • Designed to fit all PACKOUT tool boxes and tool cases (48-22-8424, 48-22-8425, 48-22-8450)
  • Requires Certification
Dimensions & Measurements
Length
23-23/50 in
Thickness
1.77 in
Width
13-23/100 in
Characteristics & Features
Material
Foam
Warranty & Product Information
Application
Storage
Green Seal Certified
No
Product Type
Tool Storage Foam Insert
UPC
045242524235