This product requires certification to purchase.

14/18 TPI Standard Deep Cut Portable Band Saw Blade (3-pack)

Milwaukee®

14/18 TPI Standard Deep Cut Portable Band Saw Blade (3-pack)

  • Fast #
  • Part #M48390561
  • Item #4202111
  • Manufacturer Part #48-39-0561
5 out of 5 Customer Rating
Brand image
Milwaukee®

14/18 TPI Standard Deep Cut Portable Band Saw Blade (3-pack)

  • Fast #
  • Part #M48390561
  • Item #4202111
  • Manufacturer Part #48-39-0561
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High speed steel teeth for maximum durability
  • Alloy backing steel for extended blade life
  • Precision formed teeth for fast, clean cuts
  • Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
44-7/8 in
Blade Thickness (in)
0.02 in
Blade Width (in)
1/2 in
Depth
7-1/10 in
Height
17/20 in
Length
7-1/10 in
Package Quantity
Pack of 3
Teeth Per Inch
14/18
Weight
0.59 lb
Width
7 in
Characteristics & Features
Blade Material
Alloy Steel
Blade Type
Band Saw
Color Finish Name
Silver
Material
Alloy Steel
Tool Type
Band Saw Blade
Warranty & Product Information
Application
Cutting
Type
M48390561
UPC
045242132560