This product requires certification to purchase.

14-in-1 Multi-Bit Screwdriver

Milwaukee®

14-in-1 Multi-Bit Screwdriver

  • Fast #
  • Part #M48222900
  • Item #10060704
  • Manufacturer Part #48-22-2900
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

14-in-1 Multi-Bit Screwdriver

  • Fast #
  • Part #M48222900
  • Item #10060704
  • Manufacturer Part #48-22-2900
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most versatile multi-bit driver
  • Easy access bits: in-handle bit storage
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Includes: P1, P2, SL1/4", SL3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25 and 1/4" nut driver
  • Precision machined bit tips: durable tips for secure fitment
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Bit Sizes
P1, P2, SL 1/4 in, SL 3/16 in, SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25 and 1/4 in nut driver
Chuck Size
1/4 in
Handle Length (in)
4-1/2 in
Height
1-57/100 in
Number of Pieces
14 Piece
Shaft Length
1-1/2 in
Shaft Size
1/4 in
Shank Size
1-1/2 in
Weight
0.54 lb
Width
1-57/100 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red, Black
Handle Material
Plastic
Handle Type
Standard
Magnetic
Yes
Material
Plastic, Rubber
Number of Tools Included
14
Shank Style
Hex
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
GSA Approved
No
Type
M48222900
UL Listed
No
UPC
045242630462