This product requires certification to purchase.

14 in. Aluminum Self-Adjusting Pipe Wrench

Milwaukee®

14 in. Aluminum Self-Adjusting Pipe Wrench

  • Fast #
  • Part #M48227414
  • Item #10272028
  • Manufacturer Part #48-22-7414
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

14 in. Aluminum Self-Adjusting Pipe Wrench

  • Fast #
  • Part #M48227414
  • Item #10272028
  • Manufacturer Part #48-22-7414
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Better Access
  • Slim Head: Fits in Tight Spaces
  • Larger Trigger: Easy One-Handed Use
  • Quick Self-Setting Adjustment
  • Jaw Capacity: 3/8" to 2"
  • Through Hardened Jaws - Increased Durability and Grip
  • Ergonomic Handle Design for Maximum Comfort and One-Handed Use
  • Tether-ready lanyard hole
  • Ergonomic Hook Jaw Design - For Easy Detachment from the Workpiece
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-8/25 in
Length
13-23/50 in
Maximum Capacity
2 in
Pipe Capacity
3/8 in to 2 in
Weight
10.98 lb
Characteristics & Features
Handle Material
Aluminum
Material
Aluminum
Number of Tools Included
1
Warranty & Product Information
Application
Fastening
Type
M48227414
UPC
045242763337