This product requires certification to purchase.

16 ft. Magnetic Tape Measure

Milwaukee®

16 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48221016M
  • Item #10517624
  • Manufacturer Part #48-22-1016M
5 out of 5 Customer Rating
Brand image
Milwaukee®

16 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48221016M
  • Item #10517624
  • Manufacturer Part #48-22-1016M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • STRAIGHTER, STIFFER BLADE.
  • Stiff Blade at 12ft
  • Better Balance, More Control
  • Less Blade Rollover
  • Low-Profile Magnet - Better Hook Grab
  • Smooth Retraction
  • Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
  • 15’ Reach, 12’ Standout
  • Fully Reinforced Impact Resistant Body
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-9/50 in
Handle Length (in)
3-19/100 in
Height
2-87/100 in
Length
3-19/100 in
Size
16 ft
Thickness
2-1/20 in
Weight
0.85 lb
Width
2-1/20 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Color Finish Name
Red, Black
Handle Material
Steel
Magnification
2
Material
Steel
Number of Tools Included
1
Tool Type
Tape Measure
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
M48221016M
UPC
045242822645