This product requires certification to purchase.

16 oz. Smooth Face Hybrid Claw Hammer

Milwaukee®

16 oz. Smooth Face Hybrid Claw Hammer

  • Fast #
  • Part #M48229018
  • Item #9856200
  • Manufacturer Part #48-22-9018
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

16 oz. Smooth Face Hybrid Claw Hammer

  • Fast #
  • Part #M48229018
  • Item #9856200
  • Manufacturer Part #48-22-9018
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SHOCKSHIELD™ Handle - Vibration Reduction
  • Precision Balanced Design
  • Magnetic Nail Set
  • I-Beam Handle Construction
  • Most Durable Grip
  • Anti-Ring Claw
  • Smooth Face
  • Hybrid Claw
  • Limited Lifetime Guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
13-1/5 in
Characteristics & Features
Handle Material
Steel
Head Material
Forged Steel
Head Weight
16 oz
Warranty & Product Information
Type
M48229018
UPC
045242571338