This product requires certification to purchase.

16 oz. Steel Ball Peen Hammer

Milwaukee®

16 oz. Steel Ball Peen Hammer

  • Fast #
  • Part #M48229130
  • Item #9935754
  • Manufacturer Part #48-22-9130
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

16 oz. Steel Ball Peen Hammer

  • Fast #
  • Part #M48229130
  • Item #9935754
  • Manufacturer Part #48-22-9130
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SHOCKSHIELD™ Grip - Vibration Reduction
  • Most Durable Grip
  • Precision Balanced Design
  • I-Beam Handle: Withstands Bending
  • Smooth face for striking chisels and punches
  • Ball peen for shaping metal
  • 16oz Head Weight
  • 11" Handle Length
  • Lifetime Guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Face Size
1-2/5 in
Handle Length (in)
11 in
Height
1-33/100 in
Length
12-9/10 in
Weight
4.125 lb
Width
4-1/8 in
Characteristics & Features
Color Finish Name
Silver, Red
Hammer Type
Ball Pein
Handle Material
Steel
Head Material
Steel
Head Weight
16 oz
Material
Steel
Number of Tools Included
1
Replacement Head
No
Tool Type
Hammer
Warranty & Product Information
Type
M48229130
UPC
045242664351