This product requires certification to purchase.

18 oz. Insulated Bottle

Milwaukee®

18 oz. Insulated Bottle

  • Fast #
  • Part #M48228382B
  • Item #10334622
  • Manufacturer Part #48-22-8382B
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

18 oz. Insulated Bottle

  • Fast #
  • Part #M48228382B
  • Item #10334622
  • Manufacturer Part #48-22-8382B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Chug Lid
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 18oz Capacity
  • Modular Connectivity with ALL PACKOUT™ Components
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
18 oz
Height
10-2/5 in
Length
3-7/100 in
Size
18 oz
Width
3-7/100 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Warranty & Product Information
Type
M48228382B