This product requires certification to purchase.

18 oz. Insulated Mug with Sip Lid

Milwaukee®

18 oz. Insulated Mug with Sip Lid

  • Fast #
  • Part #M48228394B
  • Item #10852059
  • Manufacturer Part #48-22-8394B
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

18 oz. Insulated Mug with Sip Lid

  • Fast #
  • Part #M48228394B
  • Item #10852059
  • Manufacturer Part #48-22-8394B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Sip Lid
  • Metal Reinforced Handle
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 18oz Capacity
  • Not for use with carbonated beverages
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Capacity
18 oz
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Warranty & Product Information
Type
M48228394B
UPC
045242838929