This product requires certification to purchase.

2-9/16 in. Self Feed Bit Screw 1 Piece

Milwaukee®

2-9/16 in. Self Feed Bit Screw 1 Piece

  • Fast #
  • Part #M48286870
  • Item #8138
  • Manufacturer Part #48-28-6870
5 out of 5 Customer Rating
Brand image
Milwaukee®

2-9/16 in. Self Feed Bit Screw 1 Piece

  • Fast #
  • Part #M48286870
  • Item #8138
  • Manufacturer Part #48-28-6870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement feed screw
  • 1/4 in. - coarse thread
  • For use on self feed bits from 1 in. to 2-9/16 in. diameter
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
2-9/16 in
Diameter
2-9/16 in
Height
1/4 in
Length
1/4 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.02 lb
Width
2 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Tool Type
Feed Screw
Warranty & Product Information
Application
Cutting
Product Type
Feed Screw
UPC
045242122707