This product requires certification to purchase.

21 in. Pry Bar

Milwaukee®

21 in. Pry Bar

  • Fast #
  • Part #M48229042
  • Item #10125980
  • Manufacturer Part #48-22-9042
5 out of 5 Customer Rating
Brand image
Milwaukee®

21 in. Pry Bar

  • Fast #
  • Part #M48229042
  • Item #10125980
  • Manufacturer Part #48-22-9042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SHOCKSHIELD™ vibration-reducing grip
  • Claws stay sharp for better access to tight spaces
  • Easier prying with high leverage Shepherd's hook head shape
  • Forged from steel for heavy-duty use
  • Optimized beveled slots for pulling nails
  • Wear-resistant SHOCKSHIELD™ grip
  • Beveled edge claws for easy wedging
  • Corrosion resistant
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Diameter
21 in
Height
3 in
Length
21 in
Weight
2.3 lb
Width
1-3/4 in
Characteristics & Features
Coating
Red
Color Finish Name
Red
Handle Material
Polypropylene
Material
Forged Steel
Number of Tools Included
1
Tool Type
Pry Bar
Warranty & Product Information
Type
M48229042
UPC
045242789498