This product requires certification to purchase.

24 in. Pry Bar

Milwaukee®

24 in. Pry Bar

  • Fast #
  • Part #M45749218
  • Item #9856171
  • Manufacturer Part #45-74-9218
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

24 in. Pry Bar

  • Fast #
  • Part #M45749218
  • Item #9856171
  • Manufacturer Part #45-74-9218
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • I-Beam Design: Up To 40% Stronger
  • All Metal Core
  • Comfortable Tri-Lobe Handle
  • Hammer-Ready Strike Cap
  • Chrome Finish
  • Corrosion Resistant
  • Includes: (1) 18" Pry Bar
  • Lifetime Guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Height
1-1/2 in
Length
18 in
Weight
0.86 lb
Width
1-1/2 in
Characteristics & Features
Handle Material
Thermoplastic
Material
Chrome
Number of Tools Included
1
Tool Type
Pry Bar
Warranty & Product Information
Type
M45749218
UPC
045242723812