This product requires certification to purchase.

24 oz. PACKOUT Insulated Tumbler in Red

Milwaukee®

24 oz. PACKOUT Insulated Tumbler in Red

  • Fast #
  • Part #M48228396R
  • Item #10334629
  • Manufacturer Part #48-22-8396R
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

24 oz. PACKOUT Insulated Tumbler in Red

  • Fast #
  • Part #M48228396R
  • Item #10334629
  • Manufacturer Part #48-22-8396R
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Chug Lid
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 24oz Capacity
  • Modular Connectivity with ALL PACKOUT™ Components
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
24 oz
Height
11-97/100 in
Length
3-43/100 in
Size
24 oz
Width
3-43/100 in
Characteristics & Features
Brand Model Compatibility
PACKOUT™
Color Finish Category
Reds
Color Finish Name
Red
Material
Metal
Warranty & Product Information
Type
M48228396R
UPC
045242838875