This product requires certification to purchase.

25 ft. Auto-Lock Tape Measure

Milwaukee®

25 ft. Auto-Lock Tape Measure

  • Fast #
  • Part #M48221825
  • Item #11498375
  • Manufacturer Part #48-22-1825
5 out of 5 Customer Rating
Brand image
Milwaukee®

25 ft. Auto-Lock Tape Measure

  • Fast #
  • Part #M48221825
  • Item #11498375
  • Manufacturer Part #48-22-1825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stiff Blade
  • Anti-Tear Coating Reinforces the First 6” of Blade
  • Fractional Scale
  • Impact Resistant Body
  • Smooth Retraction
  • 12’ Reach, 9’ Standout
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Lanyard Loop
  • 1” Wide Blade
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-31/50 in
Height
3-11/50 in
Length
3-31/50 in
Size
25 ft
Thickness
1 in
Weight
1.01 lb
Width
1-97/100 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Color Finish Name
Red, Black
Material
Steel
Number of Tools Included
1
Tool Type
Tape Measure
Warranty & Product Information
Type
M48221825
UPC
045242822980